Memories 1 White Framed Print Wall Art
- Mfr # 404350
- Zoro # G122888453
product price:Â
$
90.65
/ea
Key Features
Wall Mounting Hardware Included
No
Width
15 in
Depth
1 in
Set Type
Single Piece Item
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404350
- Zoro #
- G122888453
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Depth
- 1 in
- Length
- 27 in
Details
- Wall Mounting Hardware Included
- No
- Set Type
- Single Piece Item
- Primary Art Material
- Paper
- Color
- Beige, Red, Black
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Material
- Wood Paper
- Number of Pieces Included
- 1
- Shape
- Rectangle
- Subject
- Text & Numbers
- Art Type
Description
The memories 1 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 27-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.