Shop HOMEROOTS
See all product information
Large Distressed And Ribbed Flower Pot Planter
Mfr # 274806
Zoro # G423439132
product price:Â $1,251.99
/ea
Free Shipping & Returns
Key Features
Outdoor Decor Accessories Type
Garden Accents Accessories
Length
19 in
Material
Sandstone
Width
1 in
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
274806
Zoro #
G423439132
UPC #
-
Country of Origin
China
Dimensions
Length
19 in
Width
1 in
Depth
21 in
Details
Item
Outdoor Accessories-Decor-Garden-Games
Outdoor Decor Accessories Type
Garden Accents Accessories
Material
Sandstone
Color
Gray
Style
Glam
Assembly Required
No Assembly Needed
Description
Casual yet elegant, this sandstone square flower pot planter is designed with ingenious artistry that is outlined with a ribbed whitewash grey finish. This highly versatile piece will effortlessly fit into your indoor or outdoor decor whether in the entry way, hallway, living room or garden. Our unique ribbed finished flower pot is truly a must-have for a chic home of yours 1in x 21in x 19in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.