Matte Black Lamp Shape Swing Arm Wall Light
- Mfr # 399218
- Zoro # G323525805
product price:Â
$
74.99
/ea
Key Features
Width
6 3/4 in
Assembly Required
No Assembly Needed
Length
15 in
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399218
- Zoro #
- G323525805
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 3/4 in
- Length
- 15 in
- Height
- 8 in
Details
- Item
- Outdoor Lighting
- Fixture Housing Color
- Brown
- Assembly Required
- No Assembly Needed
Description
With this Matte Black Lamp Shape Swing Arm Wall Light you can add a touch of vintage design to any outdoor space in your home. The medallion wall bracket has a simple matte black finish and is attached to the main light through a tapered swing arm. The swing arm is attached to the base ornament of the light which has a lamp inspired design. The roof of the lamp has a narrow ornament which flows into a paneled sloping roof. The simple five rod frame has a circular tapered design to it which comes down into the base ornament. The frosted glass against the matte black finish adds character to the look of this lamp and elevates your whole space as well. 15 in H x 6.75 in W x 8 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.