Zoro Homepage

Light Blue and Black Upholstered Leather Dining Side Chair

  • Mfr # 573364

  • Zoro # G322353515


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Color
Sage Green/Black
Height (In.)
34 in
Width (In.)
24 in
Assembly Required
Partial Assembly Needed
Depth (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573364
Zoro #
G322353515
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
34 in
Width (In.)
24 in
Depth (In.)
24 in

Details

Color
Sage Green/Black
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Application Type
No

Description

Out with the old and in with the new, this light blue and black upholstered leather dining side chair can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. A swivel feature allows this chair to turn, adding versatility to your seating. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.00-inch h x 24.00-inch w x 24.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.