
Light Blue King Cotton Blend 1200 Thread Count Washable Duvet Cover Set
Mfr # 528201
Zoro # G522361754
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Width
14.63 in
Application Type
Yes
Height
10.25 in
Assembly Required
No Assembly Needed
Material
Egyptian Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528201
Zoro #
G522361754
UPC #
-
Country of Origin
India
Dimensions
Width
14.63 in
Height
10.25 in
Depth
4 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Egyptian Cotton
Item
Down Comforters and Duvet
Description
Similar to a pillowcase, this light blue king cotton blend 1200 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Dress your bed in style with this duvet cover. 10.25-inch H x 14.63-inch W x 4-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.