
Light Gray and Black Fabric with Metal Swivel Adjustable Height Bar Chair
Mfr # 534429
Zoro # G822344969
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
41 in
Width
20 in
Application Type
No
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534429
Zoro #
G822344969
UPC #
-
Country of Origin
China
Dimensions
Height
41 in
Width
20 in
Depth
21 in
Details
Assembly Required
Full Assembly Needed
Item
Bar Chair
Application Type
No
Color
Black
Description
With this light gray and black fabric and metal swivel adjustable height bar chair you can add design and extra seating to your space. Quality construction from black metal combines with light gray fabric to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 41-inch H x 20-inch W x 21-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.