
Light Gray and Black Faux Leather and Metal Dining Arm Chair
Mfr # 719325
Zoro # G722811639
product price:Â $659.99
/ea
Free Shipping & Returns
Key Features
Back Style
Solid Back
Upholstery Color
Light Gray
Leg Material
Metal
Set
No
Seating Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719325
Zoro #
G722811639
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
25 in
Height (In.)
34 in
Depth (In.)
24 in
Details
Back Style
Solid Back
Upholstery Color
Light Gray
Leg Material
Metal
Set
No
Seating Frame Material
Metal
Upholstered
Yes
Wheels Included
No
Leg Color
Black
Number of Chairs Included
1
Seat Color
Light Gray
Arms
Yes
Natural Variation Type
No Natural Variation
Material
Faux Leather
Seat Material
Upholstery
Purposeful Distressing Type
No Distressing
Finish
Natural
Color
Black, Light Gray
Stackable
No
Capacity
300 lb
Dining Chair Type
Arm Chair
Description
Out with the old and in with the new, this light gray and black faux leather and metal dining arm chair can perfectly suit any dining table. The solid back gives this chair its unique style. A swivel feature allows this chair to turn, adding versatility to your seating. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.00-inch h x 25.00-inch w x 24.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.