Shop HOMEROOTS
See all product information
Create Account
Set of Four Brown and Black Upholstered Suede Dining Side Chairs, 4PK
- Mfr # 568010
- Zoro # G722811707
product price:Â
$
245.99
/pk of 4, $61.50/ea
Free Shipping & Returns
Key Features
Material
Suede
Color
Black, Brown
Width (In.)
18.3 in
Depth (In.)
20.9 in
Height (In.)
33.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 568010
- Zoro #
- G722811707
- UPC #
- -
- Country of Origin
- China
- Material
- Suede
- Color
- Black, Brown
- Finish
- Matte
- Upholstery Color
- Brown
- Leg Color
- Black
- Back Style
- Solid Back
- Stackable
- No
- Arms
- No
- Set
- Yes
- Number of Chairs Included
- 4
- Seat Material
- Metal
- Capacity
- 250 lb
- Dining Chair Type
- Side Chair
- Seat Color
- Brown
- Natural Variation Type
- No Natural Variation
- Purposeful Distressing Type
- No Distressing
- Seating Frame Material
- Metal
- Wheels Included
- No
- Upholstered
- Yes
- Leg Material
- Metal
Dimensions
- Width (In.)
- 18.3 in
- Depth (In.)
- 20.9 in
- Height (In.)
- 33.1 in
Description
Bring this comfortable set of four brown and black upholstered suede dining side chairs to your table to enjoy long lasting quality time with your family and friends. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.10-inch h x 18.30-inch w x 20.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.