
Light Gray Fabric Power Reclining Curved Corner Sectional With Console
Mfr # 564423
Zoro # G022368697
product price: $2,918.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height (in)
42 in
Width (in)
97 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564423
Zoro #
G022368697
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height (in)
42 in
Width (in)
97 in
Depth (in)
97 in
Details
Item
Sectional
Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Gray
Description
Transform your home's interior with this luxurious light gray fabric power reclining curved corner sectional with console. Elevate your lounging to the next level. The solid color corner sectional is upholstered with polyester blend that is easy to care for making it a great option for families and spaces that get lots of use. Pillow top arms offer a comfy place to rest. Two power push button recliner allow you to truly rest, lounge and even sleep comfortably, while the cup holder and USB port give you modern conveniences. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. 42.00-inch h x 97.00-inch w x 97.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.