Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Italian Leather Power Reclining Curved Seven Piece Corner Sectional With Console
- Mfr # 544989
- Zoro # G923438864
product price:Â
$
14,220.99
/ea
Key Features
Shape
Curved
Depth
125 in
Sectional Orientation
Reversible
Finish
Matte
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544989
- Zoro #
- G923438864
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Shape
- Curved
- Sectional Orientation
- Reversible
- Finish
- Matte
- Material
- Stainless Steel
- Number of Pieces
- 7
- Sectional Design
- Reclining
- Capacity
- 7
- Upholstery Material
- Italian Leather
- Recline
- Yes
- Reclining Type
- Power - Push Button
- Style
- Transitional
- Upholstery Color
- Light Gray
- Color
- Silver
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Sectional Type
- Corner Sectional
Dimensions
- Depth
- 125 in
- Width
- 139 in
- Length
- 39 in
Description
Made of the highest quality, supple leather, this light gray italian leather power reclining curved seven piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 139-inch w x 125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.