Beige Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 643925
- Zoro # G123438633
product price:Â
$
9,938.99
/ea
Key Features
Recline
Yes
Number of Pieces
8
Sectional Type
Corner Sectional
Upholstery Material
Leather
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643925
- Zoro #
- G123438633
- UPC #
- -
- Country of Origin
- China
- Recline
- Yes
- Number of Pieces
- 8
- Sectional Type
- Corner Sectional
- Upholstery Material
- Leather
- Item
- Sectionals
- Color
- Silver
- Material
- Stainless Steel
- Reclining Type
- Power - Push Button
- Sectional Orientation
- Reversible
- Hand Crafted
- No
- Style
- Modern
- Capacity
- 6
- Finish
- Unfinished
- Shape
- U Shaped
- Sectional Design
- Reclining
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Beige
Dimensions
- Depth
- 41 in
- Length
- 39 in
- Width
- 148 in
Description
The beige leather power reclining u shaped eight piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Fixed arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 148.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.