
Light Gray Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
Mfr # 634681
Zoro # G722352439
product price: $13,449.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Height (in)
39 in
Width (in)
146 in
Depth (in)
109.5 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634681
Zoro #
G722352439
UPC #
-
Country of Origin
China
Dimensions
Height (in)
39 in
Width (in)
146 in
Depth (in)
109.5 in
Details
Commercial Use
Yes
Color
Gray
Item
Sectional
Assembly Required
Partial Assembly Needed
Description
Made of the highest quality, supple leather, this light gray italian leather power reclining u shaped eight piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest. Complete with four power - push button recliners that allow you to truly rest, lounge and even sleep comfortably. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 146.00-inch w x 109.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.