
Light Gray Queen Linen 220 Thread Count Washable Duvet Cover Set
Mfr # 529006
Zoro # G822348202
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Height
90 in
Assembly Required
No Assembly Needed
Application Type
No
Width
90 in
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529006
Zoro #
G822348202
UPC #
-
Country of Origin
China
Dimensions
Height
90 in
Width
90 in
Depth
0.5 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Material
Linen
Item
Down Comforters and Duvet
Description
Similar to a pillowcase, this light gray queen linen 220 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from linen, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 90-inch H x 90-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.