
Light Gray Rolling Bar Cart With Wine Storage
Mfr # 535098
Zoro # G822362468
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray/Wine
Depth
16.3 in
Width
21.6 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535098
Zoro #
G822362468
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
16.3 in
Width
21.6 in
Height
35 in
Details
Color
Light Gray/Wine
Application Type
Yes
Item
Bar Carts and Server
Assembly Required
Full Assembly Needed
Description
This light gray rolling bar cart with wine storage is a stylish addition to your home decor. Crafted from manufactured wood, the bar cart features a sleek rectangular shape and comes with cabinets for convenient storage. Equipped with wheels, it can be easily moved around your space. The modern design and light gray color blend seamlessly with any existing furniture and decor. The cart also includes a wine storage feature, capable of holding up to six wine bottles. Whether you're hosting a party or simply enjoying a glass of wine at home, this bar cart adds functionality and elegance to any space. 35-inch H x 21.6-inch W x 16.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.