
Light Gray Velvet Upholstered Full Bed Frame
Mfr # 544929
Zoro # G922374262
product price: $1,402.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Color
Light Gray
Overall Height
54 in
Overall Width
83 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544929
Zoro #
G922374262
UPC #
-
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Width
83 in
Overall Length
59 in
Details
Commercial Use
No
Color
Light Gray
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Velvet
Description
The light gray velvet upholstered full bed frame is the ultimate combination of comfort and style. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. This fully upholstered bed frame is covered in a beautiful light gray velvet that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 83.00-inch w x 59.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.