
Light Green Leather L Shaped Two Piece Sofa and Chaise Sectional
Mfr # 523996
Zoro # G822366169
product price: $5,972.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Width (in)
103 in
Height (in)
33 in
Depth (in)
85 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523996
Zoro #
G822366169
UPC #
-
Country of Origin
Italy
Dimensions
Width (in)
103 in
Height (in)
33 in
Depth (in)
85 in
Details
Commercial Use
Yes
Item
Sectional
Assembly Required
Partial Assembly Needed
Color
Green
Description
Made of the highest quality, supple leather, this light green leather l shaped two piece sofa and chaise sectional will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 33-inch H x 103-inch W x 85-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.