Shop HOMEROOTS
See all product information
Create Account
Loft Gray 56in Round Arm Modular Loveseat
Mfr # 403591
Zoro # G623440747
product price:Â $499.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
33.5 in
Shape
Rectangular
Color
Mahogany
Width
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403591
- Zoro #
- G623440747
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 33.5 in
- Width
- 56 in
- Length
- 36.3 in
Details
- Assembly Required
- Full Assembly Needed
- Item
- Love Seats
- Shape
- Rectangular
- Color
- Mahogany
- Capacity
- 2
- Finish
- Satin
- Upholstery Color
- Gray
- Style
- Modern
- Upholstery Material
- 100% Polyester
- Material
- Solid Wood
- Leg Material
- Solid Wood
- Tufted Cushions
- No
- Wood Species
- Eucalyptus
- Upholstery Pattern
- Solid Color
Description
This Loft Gray 56in Round Arm Modular Loveseat is an easy an convenient way to up your home decor game. This modern and classic two seat sofa is designed with comfort in mind. Covered in a hard wearing, neutral gray polyester fabric, the cushions are medium firmness so that they provide the perfect level of comfort and support without being too squishy or too hard. The raised off the floor legs are slightly splayed and made of high quality solid wood. The modular concept means this love seat will not only look good, but be easy to put together and transport when necessary. This comfy love seat is a great option for tight spaces. It ships in multiple boxes so that there is no worry about making it through the doorway or up those winding steps. 36.3in x 56in x 33.5in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.