Shop HOMEROOTS
See all product information
Create Account
Long Beach Shore Unframed Print Wall Art
- Mfr # 398905
- Zoro # G622888526
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
20 in
Subject
Plants & Flowers
Set Type
Single Piece Item
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398905
- Zoro #
- G622888526
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Subject
- Plants & Flowers
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- Primary Art Material
- Canvas
- Commercial Use
- No
- Wall Mounting Hardware Included
- Yes
- Material
- Polyester
- Color
- Blue
- Art Type
- Shape
- Square
- LED/Illuminated
- No
Dimensions
- Width
- 20 in
- Depth
- 1.25 in
- Length
- 20 in
Description
Add an air of fashion to your room and rejuvenate the space with this long beach shore unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 20 inches W x 1.25 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.