Matte Black Domed Glass Lantern Wall Light
- Mfr # 398591
- Zoro # G023525747
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Color
Dark Brown
Height
9-3/4 in
Width
9 in
Assembly Required
No Assembly Needed
Length
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398591
- Zoro #
- G023525747
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 9-3/4 in
- Width
- 9 in
- Length
- 23 in
Details
- Fixture Housing Color
- Dark Brown
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Description
With this Matte Black Domed Glass Lantern Wall Light you can add more style and brightness to any outdoor space of your home. The wall bracket has a medallion shape with a matte black finish on top. The swing arm is a simple extended rod attached to the base ornament of the light and has curved spiral details around it. The light itself is designed after a carousel lantern with a two-step ornament domed roof and a tapered frame. The base has the same domed shape. The clear glass panels inside the frame add a nice touch of contrast against the matte black. Use it on its own or as a pair around your front door. 23 in H x 9 in W x 9.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.