Shop HOMEROOTS
See all product information
Create Account
Matte Black Eastern Lantern Wall Light
- Mfr # 398594
- Zoro # G523525858
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Color
Dark Brown
Height
8 in
Length
16 in
Assembly Required
No Assembly Needed
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398594
- Zoro #
- G523525858
- UPC #
- -
- Country of Origin
- China
- Fixture Housing Color
- Dark Brown
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Dimensions
- Height
- 8 in
- Length
- 16 in
- Width
- 8 in
Description
Give your outdoor space a unique look with this Matte Black Eastern Lantern Wall Light. The medallion shaped wall bracket has a matte black finish on it and is attached to the main light by curved spiral rod. The rod is attached to the ornament at the top of the panel domed roof of the main light. The roof extends down into a diamond shape frame with a border in the middle. The base has an upside dome frame ending in a flat base. The clear glass lining the frame really pops against the matte black frame and gives this light a very vintage look. Use it in your front porch, your backyard, or anywhere to elevate the whole look of the space. 16 in H x 8 in W x 8 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.