Traditional Matte Black Wall Sconce
- Mfr # 398501
- Zoro # G223525776
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Width
7 1/2 in
Length
18 in
Fixture Housing Color
Black
Height
9 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398501
- Zoro #
- G223525776
- UPC #
- -
- Country of Origin
- China
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Dimensions
- Width
- 7 1/2 in
- Length
- 18 in
- Height
- 9 in
Description
Enhance your outdoor aesthetic with this Traditional Matte Black Wall Sconce. Inspired by traditional wall lamp designs, this light features a simple round wall bracket which holds the light up. The main light has a simple clear glass goblet design with an intricately designed frame around it. The top has a three-tier design which gets narrower as it moves up. The bottom features a curved rod that is attached to the wall bracket. This light will add character to your home with its classic design, neutral matte black color, and ambient light dispersion. 18 in H x 7.5 in W x 9 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.