Shop HOMEROOTS
See all product information
Create Account
Matte Black glass panels Outdoor Wall Light
- Mfr # 398476
- Zoro # G423525743
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
5 in
Height
6-3/4 in
Length
8-1/4 in
Fixture Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398476
- Zoro #
- G423525743
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Black
Dimensions
- Width
- 5 in
- Height
- 6-3/4 in
- Length
- 8-1/4 in
Description
Show some love to the exterior of your home with this Matte Black glass panels Outdoor Wall Light. The frame of this light has a simple three sided design which tapers slightly towards the top. The clean lines look even better because of the matte black finish on top. Inside this frame there are three panes of glass. The glass has a waterfall effect on it which creates a really nice effect when the light is on. The glass panels are see-through to an extent and allow for the bulb inside to show through. The frame has a wall bracket attached to it to make it easy to hang it up. 8.25 in H x 5 in W x 6.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.