Matte Black Hanging Goblet Wall Light
- Mfr # 398503
- Zoro # G923525830
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Width
7 1/2 in
Length
18 in
Assembly Required
No Assembly Needed
Housing Material
Aluminium
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398503
- Zoro #
- G923525830
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 7 1/2 in
- Length
- 18 in
- Height
- 9 in
Details
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
- Housing Material
- Aluminium
Description
Inspired by Mediterranean design, this Matte Black Hanging Goblet Wall Light will elevate the look of your home. The simple round wall bracket has a curved cast aluminum rod attached to it which is what holds the light up. The light has a traditional glass goblet design with an intricate cast aluminum frame around it. The bottom tapers into a thin ornamental piece which adds a lot of character to the overall look of this light. The monotone matte black color looks great in any space no matter what other colors you already have. Use it in groups or on its own and elevate the whole space. 18 in H x 7.5 in W x 9 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.