White Three Tier Lamp Shade Outdoor Wall Light
- Mfr # 398636
- Zoro # G723525818
product price:Â
$
79.99
/ea
Key Features
Fixture Housing Color
Antiqued Bronze
Height
11 in
Width
10 in
Assembly Required
No Assembly Needed
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398636
- Zoro #
- G723525818
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 11 in
- Width
- 10 in
- Length
- 13 in
Details
- Item
- Outdoor Lighting
- Fixture Housing Color
- Antiqued Bronze
- Assembly Required
- No Assembly Needed
Description
With this White Three Tier Lamp Shade Outdoor Wall Light you can add contemporary design to any outdoor space in your home. The wall bracket has a curved design to it with a hook shaped rod attached to it. The rod then attaches to the top of the main light. The main light has a three-tier lamp shade design with a striped glass globe inside it. The smooth white finish works really well with the glass globe and will elevate your whole space. This light is perfect for any outdoor space you have owing to its outdoor friendly design and neutral color. 13 in H x 10 in W x 11 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.