Matte Black House Shaped Wall Light

  • Mfr # 398621
  • Zoro # G523525841
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Width
6 1/2 in
Fixture Housing Color
Brown
Length
16 in
Height
8-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
398621
Zoro #
G523525841
UPC #
-
Country of Origin
China

Dimensions

Width
6 1/2 in
Length
16 in
Height
8-1/2 in

Details

Item
Outdoor Lighting
Assembly Required
No Assembly Needed
Fixture Housing Color
Brown

Description

Add some fun to your outdoor décor with this Matte Black House Shaped Wall Light. The wall bracket has a medallion shape and is attached to a tapered swing arm. The bracket and swing arm are colored to a matte black finish. The arm is attached to the top of the light to a narrow ornament which has a circular hoop on top. The roof has a sloping design with closed window details. Extending from the roof there is a window frame with thicker corner pieces and thinner square details. The frame is in a matte black finish which looks great against the clear textured glass inside. This light will look great on its own or as a pair around your front door. 16 in H x 6.5 in W x 8.5 in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews