White Window Pane Lantern Wall Light
- Mfr # 398602
- Zoro # G823525732
product price:Â
$
94.99
/ea
Key Features
Fixture Housing Color
Dark Brown
Width
6 in
Height
9 in
Assembly Required
No Assembly Needed
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398602
- Zoro #
- G823525732
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 9 in
- Length
- 15 in
Details
- Item
- Outdoor Lighting
- Fixture Housing Color
- Dark Brown
- Assembly Required
- No Assembly Needed
Description
With this White Window Pane Lantern Wall Light you can add a touch of nautical design to your outdoor spaces. The wall bracket has a matte white finish and is attached to the main light by a swing arm encased by curved rods. The extended swing arm is attached to an ornament shape at the top of the light. The light has a slopping vintage design roof which extends into a window pane frame. Inside the frame there are slightly glazed textured panels of glass creating a stunning monotone look. Use this light in your back garden seating area, or as a front door porch light. 15 in H x 6 in W x 9 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.