
May the Lord Bless You and Keep You 1 White Framed Print Wall Art
Mfr # 407630
Zoro # G022889581
product price: $97.49
/ea
Free Shipping & Returns
Key Features
Material
Wood Print
Depth
1 in
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407630
Zoro #
G022889581
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
39 in
Length
15 in
Details
Item
Wall Art
Material
Wood Print
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Art Type
Print
LED/Illuminated
No
Primary Art Material
Wood
Number of Pieces Included
1
Shape
Rectangle
Subject
Text & Numbers
Color
Black, White
Assembly Required
No Assembly Needed
Description
Bring some sizzle to your space with this eye-catching may the lord bless you and keep you 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.