Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Merlot Solid Wood King Bed Frame With Eight Drawers
- Mfr # 383806
- Zoro # G322890706
product price:Â
$
1,570.99
/ea
Key Features
Color
Merlot
Material
Solid Wood
Nailhead Trim
No
Shape
Rectangular
Box Spring Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383806
- Zoro #
- G322890706
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length (In.)
- 56 in
- Width (In.)
- 93 in
- Size
- King
- Depth
- 93 in
Details
- Color
- Merlot
- Material
- Solid Wood
- Nailhead Trim
- No
- Item
- Standard Beds
- Shape
- Rectangular
- Box Spring Required
- No
- Mattress Included
- No
- Assembly Required
- Full Assembly Needed
- Capacity
- 650 lb
- Finish
- Natural
- Slat Kit Included
- No
- Tufted
- No
- Upholstered
- No
- Commercial Use
- No
Description
The merlot solid wood king bed frame with eight drawers is the ultimate combination of comfort and style. The versatile rectangular bookcase style headboard gives this bed easy access storage and display that is convenient and fashionable. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 56-inch h x 93-inch w x 93-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.