White and Gray Wood Queen With Two Drawers Bed Frame
- Mfr # 376959
- Zoro # G822887671
product price:Â
$
780.99
/ea
Key Features
Color
White
Material
Solid and Manufactured Wood
Box Spring Included
No
Width (In.)
84 in
Length (In.)
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376959
- Zoro #
- G822887671
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- White
- Material
- Solid and Manufactured Wood
- Box Spring Included
- No
- Mattress Included
- No
- Capacity
- 300 lb
- Shape
- Rectangular
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Item
- Standard Beds
- Box Spring Required
- No
- Nailhead Trim
- No
- Slat Kit Included
- No
- Upholstered
- No
- Tufted
- No
- Upholstery Color
- Beige
Dimensions
- Width (In.)
- 84 in
- Length (In.)
- 50 in
- Size
- Queen
- Depth
- 63 in
Description
Update and anchor your room in style with the fabulous white and gray wood queen with two drawers bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch h x 84-inch w x 63-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.