Mermaid Kisses Starfish Wishes 2 White Framed Print Wall Art

  • Mfr # 407724

  • Zoro # G022892888


product price: $59.99
/ea

Key Features

Depth
1 in
Shape
Rectangle
Length
15 in
Color
Blue, Green, Pink
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407724
Zoro #
G022892888
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
15 in
Width
19 in

Details

Item
Wall Art
Shape
Rectangle
Color
Blue, Green, Pink
Art Type
Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Subject
Fantasy & Sci-Fi
Material
Wood Print
Primary Art Material
Wood

Description

This mermaid kisses starfish wishes 2 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.