Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Minimalist Light Gray 3 Drawer Dresser
Mfr # 282962
Zoro # G822908161
product price:Â $1,709.99
/eaKey Features
Assembly Required
Full Assembly Needed
Color
Gray
Width
63 in
Material
Manufactured Wood
Dresser Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282962
- Zoro #
- G822908161
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 63 in
- Depth
- 18 in
- Length
- 30 in
Details
- Assembly Required
- Full Assembly Needed
- Color
- Gray
- Material
- Manufactured Wood
- Dresser Orientation
- Horizontal
- Item
- Dressers
- Dresser Type
- Standard Dresser
- Style
- Contemporary
Description
Save space, while getting ample storage room, with this stylish dresser. You can mix it with plenty of other combinations, thanks to its charming and functional design. Its a high quality piece made from a beautiful light gray MDF veneer with stainless steel accents. This dresser has three drawers, so that you never lack storage room. It is 30 high, 63wide, and 18 deep, and weighs 159.8 pounds. A splendid piece like this dresser would fit in in your contemporary bedroom perfectly. Expertly made in Italy this dresser is quality and design all in one.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.