Modern 68in Light Gray Curved Back Quilted Loveseat
- Mfr # 480893
- Zoro # G723440319
product price:Â
$
1,743.99
/ea
Free Shipping & Returns
Key Features
Depth
35 in
Finish
Matte
Style
Modern
Tufted Cushions
No
Size
68" x 35" x 29"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480893
- Zoro #
- G723440319
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 35 in
- Size
- 68" x 35" x 29"
- Width
- 68 in
- Length
- 29 in
Details
- Finish
- Matte
- Style
- Modern
- Tufted Cushions
- No
- Number of Toss Pillows
- 2
- Upholstery Color
- Gray
- Wood Species
- Acacia
- Upholstery Pattern
- Solid Color
- Color
- Brown
- Upholstery Material
- 100% Polyester
- Assembly Required
- Full Assembly Needed
- Leg Material
- Solid Wood
- Capacity
- 2
- Item
- Love Seats
Description
This Modern Light Gray Curved Back Quilted Loveseat has a beautiful design and a soft appeal that makes you just want to sink into it. The loveseat is upholstered in a light gray quilted material and has a rounded structure that makes it feel so cozy. It also features six wood bun feet and two throw pillows, for added support and comfort. The light gray color also makes this loveseat very appealing and is an easy color to work into your existing living room decor. 29in x 68in x 35in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.