Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Light Gray Faux Leather Left Facing Sectional Sofa
Mfr # 473580
Zoro # G123439364
product price:Â $4,299.99
/eaKey Features
Width
120 in
Upholstery Material
Leather Match
Sectional Design
Stationary
Shape
L Shaped
Sectional Orientation
Left Hand Facing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473580
- Zoro #
- G123439364
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 120 in
- Depth
- 90 in
- Length
- 37 in
Details
- Upholstery Material
- Leather Match
- Sectional Design
- Stationary
- Shape
- L Shaped
- Sectional Orientation
- Left Hand Facing
- Upholstery Color
- White
- Item
- Sectionals
- Sectional Type
- Sofa and Chaise Sectional
- Finish
- Matte
- Number of Pieces
- 2
- Capacity
- 5
- Material
- Solid Wood
- Assembly Required
- Full Assembly Needed
- Color
- Silver
Description
Create a unique and sleek space with this Modern Light Gray Faux Leather Left Facing Sectional Sofa. This combo includes a three seater sofa and a left facing chaise lounge that offer lots of cool and contemporary seating options for you and your guests. The unique geometric shiny stainless legs on either end make this sofa truly a stand out. Upholstered in super soft light gray vegan faux leather on the front and leather match on theback, this great sofa also offers adjustable headrests, a right side armrest and left side chaise. A great option to relax and lounge in a contemporary chic fashion. 37in x 120in x 90in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.