Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Italian Leather L Shaped Two Piece Sofa and Chaise Sectional
- Mfr # 565012
- Zoro # G523438363
product price:Â
$
5,432.99
/ea
Key Features
Shape
L Shaped
Width
116.1 in
Length
36.6 in
Upholstery Material
Italian Leather
Sectional Orientation
Right Hand Facing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565012
- Zoro #
- G523438363
- UPC #
- -
- Country of Origin
- China
- Shape
- L Shaped
- Upholstery Material
- Italian Leather
- Sectional Orientation
- Right Hand Facing
- Assembly Required
- Partial Assembly Needed
- Sectional Design
- Stationary
- Finish
- Chrome
- Number of Pieces
- 2
- Recline
- No
- Capacity
- 5
- Sectional Type
- Sofa and Chaise Sectional
- Upholstery Color
- Light Gray
- Color
- Silver
- Material
- Stainless Steel
- Item
- Sectionals
- Hand Crafted
- No
- Style
- Modern
Dimensions
- Width
- 116.1 in
- Length
- 36.6 in
- Size
- 116.10" W x 85.80" D" x 36.60" H
- Depth
- 85.8 in
Description
Superior construction from fabulously soft and high-grade leather gives this light gray italian leather l shaped two piece sofa and chaise sectional a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Adjustable arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes n/a recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 36.60-inch h x 116.10-inch w x 85.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.