Shop HOMEROOTS
See all product information
Create Account
Monochrome Paris Rooftops Sketch Unframed Print Wall Art
- Mfr # 399074
- Zoro # G322894735
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Primary Art Material
Canvas
LED/Illuminated
No
Material
Polyester
Color
Black
Subject
Scenic & Cityscapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399074
- Zoro #
- G322894735
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Canvas
- LED/Illuminated
- No
- Material
- Polyester
- Color
- Black
- Subject
- Scenic & Cityscapes
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- Yes
- Assembly Required
- No Assembly Needed
- Commercial Use
- No
- Shape
- Rectangle
- Number of Pieces Included
- 1
- Item
- Wall Art
- Art Type
Dimensions
- Depth
- 1.25 in
- Width
- 30 in
- Length
- 40 in
Description
Unique and decorative, this monochrome paris rooftops sketch unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 40 inches H x 30 inches W x 1.25 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.