Shop HOMEROOTS
See all product information
Create Account
Mother Mary with Baby Hand Painted Mouth Blown Glass Ornament
- Mfr # 477535
- Zoro # G222894774
product price:Â
$
33.19
/ea
Key Features
Depth
2.25 in
Outdoor Use
No
Pattern
Solid
Width
2.25 in
Attachment Type
Hanging Ornament
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477535
- Zoro #
- G222894774
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2.25 in
- Width
- 2.25 in
- Length
- 5 in
Details
- Item
- Christmas Ornaments
- Outdoor Use
- No
- Pattern
- Solid
- Color
- Ivory, Tan, Yellow
- Attachment Type
- Hanging Ornament
- Number in Set
- 1
- Style
- Contemporary
- Occasion
- Christmas
- Type
- Finial Ornament
- Material
- Glass
- Commercial Use
- No
- Theme
- Christmas
- Shatterproof
- No
Description
Graciously divine the Mother Mary with Baby Hand Painted Mouth Blown Glass Ornament represents hope for a brighter tomorrow. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 5" x 2.25" x 2.25"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.