Mouth Blown European Crystal Round Decanter 28 Oz
- Mfr # 376141
- Zoro # G323440689
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Width
3.5 in
Length
12 in
Color
Clear
Depth
3.5 in
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376141
- Zoro #
- G323440689
- UPC #
- -
- Country of Origin
- Poland
- Item
- Barware and Drinkware
- Color
- Clear
- Finish
- Unfinished
Dimensions
- Width
- 3.5 in
- Length
- 12 in
- Depth
- 3.5 in
Description
Augment the aesthetic of your home with this elegant and trendy decanter. Its style will be the ideal embellishment for your bedroom, and make an astounding decoration for your rooms. This decanter is a made from high quality crystal, which also shows off a and clear color. You want your piece hard-wearing too, and that's exactly what you get with this superb decanter. It's made from all natural, environmentally sustainable, components. As for measurements, they are 12in for height, 3.5in for width, 3.5in for depth, and it weighs 5 pounds. If you want a useful, lovely, and long-lasting decanter, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.