Mouth Blown Glass Wine Carafe 32 Oz
- Mfr # 375895
- Zoro # G523440694
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Finish
Unfinished
Length
7 in
Depth
10 in
Width
7 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 375895
- Zoro #
- G523440694
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Length
- 7 in
- Depth
- 10 in
- Width
- 7 in
Details
- Finish
- Unfinished
- Item
- Barware and Drinkware
- Color
- Clear
Description
Keep your wine fresh and at hand at all times with this mesmerizing wine carafe. This wine carafe is made of high grade glass, and won't leave your side for a while. Its clear color will highlight the drink inside perfectly, and it will look picturesque on your nightstand or desk. Its crystal is mouth blown and lead free. There is nothing better you can have to serve your wine. Its components are all natural and environmentally sustainable. Its height is 7in, and its width is 7in. Its depth is 10in, and it weighs 5 pounds. There is no wine server more superb. It's both lovely and useful, and you'll love it more every day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.