Set of Two Clear Crystal Glass Stemless Carafe And Drinking Glass
- Mfr # 375883
- Zoro # G723440746
product price:Â
$
54.99
/ea
Key Features
Material
Crystal Glass
Set Size
2
Barware Type
Carafe, Drinking Glass
Stackable
No
Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 375883
- Zoro #
- G723440746
- UPC #
- -
- Country of Origin
- China
Dimensions
- Set Size
- 2
- Length
- 7 in
- Width
- 4 in
- Depth
- 6 in
Details
- Material
- Crystal Glass
- Barware Type
- Carafe, Drinking Glass
- Stackable
- No
- Pattern
- No Pattern and Not Solid Color
- Texture
- None or Smooth
- Color
- Clear
- Stemmed
- No
- Item
- Barware and Drinkware
- Finish
- Unfinished
Description
The set of two clear crystal glass stemless carafe and drinking glass brings elegance to any gathering. Crafted from high-quality crystal glass, this set is designed to enhance your drinking experience. The clear finish allows the vibrant colors of your favorite beverages to shine through, adding a touch of sophistication to your table setting. Each piece features a sleek, modern design that complements various decor styles, making it versatile for both casual and formal occasions. Ideal for serving wine, cocktails, or water, this set elevates your entertaining game. With two pieces included, it's perfect for sharing memorable moments with friends or family over drinks. Refresh your home bar collection with this stunning duo that combines functionality and style. 7-inch h x 4-inch w x 6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.