
Nativity Holy Family Hand Painted Mouth Blown Glass Ornament
Mfr # 477475
Zoro # G022895445
product price:Â $29.99
/eaKey Features
Attachment Type
Hanging Ornament
Depth
2.5 in
Shatterproof
No
Material
Glass
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477475
Zoro #
G022895445
UPC #
-
Country of Origin
China
Dimensions
Depth
2.5 in
Width
2.5 in
Length
4 in
Details
Color
White, Brown, Gray
Attachment Type
Hanging Ornament
Shatterproof
No
Material
Glass
Style
Contemporary
Number in Set
1
Commercial Use
No
Type
Finial Ornament
Theme
Christmas
Item
Christmas Ornaments
Outdoor Use
No
Pattern
Solid
Occasion
Christmas
Description
Bring about the joys of the Christmas with the Nativity Holy Family Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4" x 2.5" x 2.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.