Zoro Homepage

Natural and Black Solid Wood and Iron Backless Adjustable Height Bar Chair

  • Mfr # 605909

  • Zoro # G722344991


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Black
Assembly Required
No Assembly Needed
Depth
15.75 in
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605909
Zoro #
G722344991
UPC #
-
Country of Origin
India

Dimensions

Depth
15.75 in
Height
25 in
Width
15.75 in

Details

Application Type
No
Color
Black
Assembly Required
No Assembly Needed
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this natural and black solid wood and iron backless adjustable height bar chair will elevate the look and vibe of your room. The natural rustic round solid wood seat of this stool is a nice contrast to the high quality, black iron of the base. A backless design mixes with a round shaped seat makes this chair both comfortable and fashionable. 25-inch h x 15.75-inch w x 15.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.