Natural and Light Gray Distressed Wood And Upholstery Queen Bed Frame With Drawers

  • Mfr # 634108

  • Zoro # G022356700


product price: $1,810.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Overall Width
95.3 in
Material
Wood
Overall Height
68 in
Overall Length
65.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634108
Zoro #
G022356700
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
95.3 in
Overall Height
68 in
Overall Length
65.4 in

Details

Color
Light Gray
Commercial Use
No
Material
Wood
Item
Standard Bed
Assembly Required
Full Assembly Needed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this natural and light gray distressed wood and upholstery queen bed frame with drawers. This partially upholstered bed frame is covered in a beautiful light gray polyester blend that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 68.00-inch h x 95.30-inch w x 65.40-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.