Natural and Light Gray Wood And Upholstery King Bed Frame With Drawers

  • Mfr # 634107

  • Zoro # G722352651


product price:  $2,017.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Length
81.3 in
Commercial Use
No
Material
Wood
Overall Width
95.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634107
Zoro #
G722352651
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Length
81.3 in
Overall Width
95.3 in
Overall Height
68 in

Details

Assembly Required
Full Assembly Needed
Item
Standard Bed
Commercial Use
No
Material
Wood
Color
Light Gray

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this natural and light gray wood and upholstery king bed frame with drawers. This partially upholstered bed frame is covered in a beautiful light gray polyester blend that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 68.00-inch h x 95.30-inch w x 81.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.