Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59" White Accent Cabinet Soft Close With Three Shelves And Three Drawers
- Mfr # 518214
- Zoro # G022910407
product price:Â
$
872.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Depth
20.4 in
Number of Doors
2
Length
78.7 in
Number of Drawers
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 518214
- Zoro #
- G022910407
- UPC #
- -
- Country of Origin
- Colombia
- Color
- White
- Assembly Required
- Full Assembly Needed
- Number of Doors
- 2
- Item
- Dressers
- Number of Drawers
- 3
- Material
- Manufactured Wood
- Style
- Modern
- Commercial Use
- No
- Finish
- Gloss
Dimensions
- Depth
- 20.4 in
- Length
- 78.7 in
- Width
- 59 in
Description
This 59-inch white accent cabinet soft close with three shelves and three drawers will be the perfect addition to your dining or living space. Equipped with 3 easy open drawers for practical and good looking storage. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 78.7-inch H x 59.1-inch W x 20.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.