Shop HOMEROOTS
See all product information
Create Account
Two Piece Black Bedroom Set
- Mfr # 526366
- Zoro # G922911351
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Bed Size
48"
Color
Black
Material
Manufactured Wood
Overall Height
18.9 in
Overall Width
16.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526366
- Zoro #
- G922911351
- UPC #
- -
- Country of Origin
- Colombia
- Color
- Black
- Material
- Manufactured Wood
- Item
- Bedroom Furniture Sets
- Finish
- Matte
- Commercial Use
- No
- Nightstand Included
- Yes
- Upholstered
- No
- Includes
- Nightstand, Dresser
- Style
- Modern
- Assembly Required
- Full Assembly Needed
- Number of Pieces Included
- 2
Dimensions
- Bed Size
- 48"
- Overall Height
- 18.9 in
- Overall Width
- 16.14 in
- Overall Length
- 14.29 in
Description
Make your room functional and visually enticing with this masterful 16" black five drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. Removable drawers give this chest flexibility and multi-functionality. 18.90" H x 16.14" W x 14.29" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.