Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Teak 20" Square Shower Mat

  • Mfr # 554937

  • Zoro # G622369667


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Length
1 in
Width
20 in
Application Type
Yes
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554937
Zoro #
G622369667
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
1 in
Width
20 in
Height
20 in

Details

Assembly Required
No Assembly Needed
Item
Bath Rug
Application Type
Yes

Description

Elevate the safety and comfort of your shower experience with the addition of this natural teak 20-inch square shower mat. Constructed from genuine teak wood, that adds a touch of the spa experience to your space. Known for its antimicrobial, water and mildew-resistant properties that promote a hygienic bathroom environment, this mat provides a practical and stylish addition to your bathroom, shower, or any indoor or outdoor space. 20-inch h x 20-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.