Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Solid Wood Lighted Full Bed Frame With Drawers
- Mfr # 383793
- Zoro # G422889617
product price:Â
$
1,384.99
/ea
Key Features
Color
White
Material
Solid Wood
Slat Kit Included
No
Commercial Use
No
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383793
- Zoro #
- G422889617
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- White
- Material
- Solid Wood
- Slat Kit Included
- No
- Commercial Use
- No
- Finish
- Matte
- Box Spring Required
- No
- Upholstered
- No
- Capacity
- 600 lb
- Assembly Required
- Full Assembly Needed
- Nailhead Trim
- No
- Shape
- Rectangular
- Item
- Standard Beds
- Mattress Included
- No
- Tufted
- No
Dimensions
- Depth
- 87 in
- Length (In.)
- 56 in
- Size
- Full Double
- Width (In.)
- 56 in
Description
Create a haven for relaxation and sweet dreams with this fabulous white solid wood lighted full bed frame with drawers. The versatile rectangular bookcase style headboard gives this bed easy access storage and display that is convenient and fashionable. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56.00-inch h x 56.00-inch w x 87.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.