Navy Blue Italian Leather L Shaped Two Piece Sofa and Chaise Sectional
- Mfr # 343949
- Zoro # G123439265
product price:Â
$
7,796.99
/ea
Key Features
Capacity
3
Length
39 in
Recline
No
Depth
67 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343949
- Zoro #
- G123439265
- UPC #
- -
- Country of Origin
- China
- Capacity
- 3
- Recline
- No
- Item
- Sectionals
- Assembly Required
- Full Assembly Needed
- Sectional Orientation
- Left Hand Facing
- Sectional Design
- Stationary
- Material
- Solid Wood
- Upholstery Material
- Italian Leather
- Color
- Silver
- Shape
- L Shaped
- Upholstery Color
- Navy Blue
- Number of Pieces
- 2
- Sectional Type
- Sofa and Chaise Sectional
- Finish
- Matte
- Style
- Modern
Dimensions
- Length
- 39 in
- Depth
- 67 in
- Width
- 114 in
Description
An interior designer's dream, this buttery soft high-grade leather navy blue italian leather l shaped two piece sofa and chaise sectional will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39-inch H x 114-inch W x 67-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.