Black Linen Blend Modular L Shaped Three Piece Corner Sectional
- Mfr # 716928
- Zoro # G223440154
product price:Â
$
2,350.99
/ea
Key Features
Sectional Type
Corner Sectional
Capacity
2
Depth
80 in
Number of Pieces
3
Sectional Orientation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716928
- Zoro #
- G223440154
- UPC #
- -
- Country of Origin
- China
- Sectional Type
- Corner Sectional
- Capacity
- 2
- Number of Pieces
- 3
- Sectional Orientation
- Reversible
- Hand Crafted
- Yes
- Item
- Sectionals
- Color
- Black
- Assembly Required
- Partial Assembly Needed
- Finish
- Matte
- Shape
- L Shaped
- Material
- Solid and Manufactured Wood
- Upholstery Material
- Linen Blend
- Recline
- No
- Sectional Design
- Modular
- Style
- Modern
- Upholstery Color
- Black
Dimensions
- Depth
- 80 in
- Length
- 23.2 in
- Width
- 80 in
Description
Transform your home's interior with this luxurious black linen blend modular l shaped three piece corner sectional. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 80.00-inch w x 80.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.