Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Navy Blue Solid Wood King Upholstered Velvet Bed with Nailhead Trim

  • Mfr # 544791

  • Zoro # G522350925


product price: $1,598.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Width
87.8 in
Material
Velvet
Overall Length
82.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544791
Zoro #
G522350925
UPC #
-
Country of Origin
China

Dimensions

Overall Width
87.8 in
Overall Length
82.3 in
Overall Height
65 in

Details

Commercial Use
No
Color
Blue
Assembly Required
Full Assembly Needed
Material
Velvet
Item
Standard Bed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this navy blue solid wood king upholstered velvet bed with nailhead trim. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 65-inch H x 87.8-inch W x 82.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.